Aro
Filter Element, Standard, For 1000 Series
Mfr # 104295
Zoro # G3152545
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- For Use with Stock Number 4PJD5
- Microns 5
- Media Type - Air Treatment Polyethylene
- For Use On Miniature, 1000 Series
Explore More Products
- ARO Compressed Air Filter, 250 psi, 2.87 In. W F35341-410
- ARO Filter Element, Standard, For 2000 Series 104317
- ARO Filter Element, Standard, For 3000 Series 104445
- ARO Compressed Air Filter, 150 psi, 2.87 In. W F35341-400
- ARO Compressed Air Filter, 150 psi, 1.81 In. W F35121-400
- ARO Filter Element, Standard, For 1500 Series 104422
- ARO Filter, Air Inlet 2", NPT, 1,400 cfm F35591-411
- ARO Filter, Air Inlet 2", NPT, 1,400 cfm F35591-410
- ARO Filter, Air Inlet 1 1/2", NPT, 1,280 cfm F35581-411
- PPD Push Lock In-line Filter, 40 ÎĽm. 3/8" fittings; bronze filter. Large PPDF-50-3/8-3/8-B40
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W 4ZL14
- Aro General Purpose Filter