Linemaster
Line Master Footswitch 571Dwh
Mfr # 571-DWH
Zoro # G3152585
Sold in multiples of 5 for $1,264.95
Free Shipping & Returns
$1,264.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 13, 2, 4
- Voltage Rating 125 to 250V AC
- Color Orange
- HP 1
Explore More Products
- LINEMASTER Linemaster T91Sc36 T-91-SC36
- LINEMASTER Light Duty Foot Switch, Momentary Action T-91-SC3-A
- LINEMASTER Aquiline Momentary - Metal 972-S
- LINEMASTER Hercules Potentiometer - No Shield 500-AN-10K
- LINEMASTER Aquiline Momentary - Polymeric 971-SC26
- LINEMASTER Aquiline Momentary - Polymeric 971-SC26A
- LINEMASTER Varior Momentary 2K Potentiometer Aux 09ASAC-2K
- LINEMASTER Hercules Full Shield Spdt-Db 2-Stage Mai 578-DWHA
- LINEMASTER Hercules - No Shield 533-SWN
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn TWIN 88SN1-05
- LINEMASTER Hercules Potentiometer - O Shield 500-AHO-10K
- Linemaster Switches