Linemaster
Linemaster Explosion Proof Ft
Mfr # 604-EX
Zoro # G3152838
Sold in multiples of 5 for $4,799.95
Free Shipping & Returns
$4,799.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- FEATURES & BENEFITS Non sparking cast aluminum housing 4 holes provided for rigid mounting to the floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time
- Switch Type Electrical
- Circuitries DPDT
- MATERIALS Aluminum full guard with integral base plate painted Alert Orange Integral handle for ease of moving All models supplied with a 3/4"-14 N.P.T. threaded rigid metal conduit entry and mounting provisions in the base plate Industrial Explosion Proof foot switch Series 600 offers added environmental protection against water and oil, through the addition of sealing O-rings on the pivot rod and between the cover and base This is accomplished by increasing the thickness of the housing walls, without negating the integrity of the metal to metal contact required to qualify as explosion proof
- ENCLOSURE CLASS I • DIVISION 1 • Group D • CLASS II • Group F & G • CLASS I • ZONE 1 • GROUP IIA • NEMA Type 2, 3, 4, 6, 6P, 13, 7D, & 9F • UL ENCLOSURE 2, 3, 4, 6, 6P, 7, 9, & 13 • EN 60529 Degree Of Protection IP68 • Meets IEC 60601-2-2
Explore More Products
- LINEMASTER Explosion Proof - Industrial 600 602-EX
- LINEMASTER Varior Potentiometer 09ASXP-1K
- LINEMASTER Aquiline Momentary - Metal 972-S
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action TWIN 632-S
- LINEMASTER Compact 491-SC36MP
- LINEMASTER Heavy Duty Foot Switch, SPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange 531-SWH
- LINEMASTER Hercules Ox-Shield 2.5K Potentiometer 500-A2HOX-2.5K
- LINEMASTER Premier P31-SC3
- LINEMASTER Aquiline Metal - Twin Momentary 971-SM
- LINEMASTER Linemaster T91Sc36 T-91-SC36
- SIEMENS Foot Switch, Momentary Action 3SE39345CB20
- Linemaster Foot Switches