Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Anti-Vibe, 5/8-11, 2 in. Base (Discontinued)
Mfr # SLP1-C6L
Zoro # G3152852
This Product is Discontinued
Key Features
- Height 7-7/16"
- Load Capacity 4500 lb.
- Thread Size 5/8-11
- Leveling Mount Type Anti-Vibration
- Base Dia. 2"