Hayward
Bulkhead Tank Fitting, 4", PP/FPM, FPT x FPT
Mfr # BFA3040TFS
Zoro # G3153114
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Pipe Size 4 in
- Connection Type FNPT x FNPT
- Required Hole Size 5-3/4"
- Gasket Material FPM
Explore More Products
- HAYWARD Bulkhead Fitting, 3", CPVC/FPM, Socket x FPT BFAS2030CFS
- HAYWARD Bulkhead Tank Fitting, Self-Aligning, 1", PVC/EPDM, FPT x FPT SF10100T
- HAYWARD Bulkhead Tank Fitting, 1", PVC/FPM, FPT x FPT BFA1010TFS
- HAYWARD Bulkhead Fitting, 2", PVC/EPDM, Socket x FPT BFAS1020CES
- HAYWARD Bulkhead Tank Fitting, 4/4", CPVC/FPM, Socket x FPT BFA2007CFS
- HAYWARD Bulkhead Fitting, 1/2", CPVC/EPDM, Socket x FPT BFAS2005CES
- HAYWARD Bulkhead Fitting, FKM, 3 7/8"L, PVC BFA1010SFL
- HAYWARD Bulkhead Tank Fitting, 6", PVC/FPM, Socket x FPT BFA1060CFS
- HAYWARD Bulkhead Tank Fitting, 6", PP/FPM, FPT x FPT BFA3060TFS
- HAYWARD Bulkhead Tank Fitting, 2", PVC/FPM, FPT x FPT BFA1020TFS
- HAYWARD Bulkhead Fitting, 3/4", PVC/FPM, Socket x FPT BFAS1007CFS
- Hayward Fittings