Shop Alternate Products
This Product is Discontinued
Bausch + Lomb
Lens Clng Stn, Antfg, Antstc, Non-Slcn (Discontinued)
Mfr # 8565GM
Zoro # G3154225
This Product is Discontinued
Key Features
- Tissue Count 1,520
- Includes Tissue
- Lens Treatment Properties Anti-Fog, Anti-Static
- Solution Type Non-Silicone
- Wipe Size 6 1/2 in (W) x 4 3/4 in (L)