Kindorf
Strut Channel, 1-1/2" W, 10 ft. L, Gold
Mfr # B 900 10
Zoro # G3154496
$105.33
30% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$73.05
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 1-1/2 in x 1-1/2 in
- Strut Channel Material Gold Galv-Krom(R) Steel
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver B 907HS 20 EG
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold B 905 8
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver B 905HS 20 EG
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver B 905 10 SS
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver B 907 10 SS
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold B 905 10
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold B 905 20
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold B 907 20
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 14 ga. FS-500 AL 120.00
- ZORO SELECT Strut Channel, Blk Painted Steel, Solid FS-200 FBK 12.00
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver S45810SL78
- Kindorf Strut Channels