Shop Alternate Products
This Product is Discontinued
Guardian Electric
Solenoid, Tubulr, 1/8 - 3/4 in, Intermittnt (Discontinued)
Mfr # TP8X16-I-12D
Zoro # G3154961
This Product is Discontinued
Key Features
- Solenoid Type Tubular
- Stroke Range 1/8" to 3/4"
- Pull Force Range 6.0 to 32.0 oz.
- Terminals 6.5" Leads
- Coil Volts 12VDC