Autotex
Wiper Arm, Wet Radial, Size 16 In
Mfr # 201509N
Zoro # G3155205
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 16 in
- Material Metal
- Arm Type Radial
- For Use With ISO Double Flat Pivot Shaft
- Includes Hardware
Explore More Products
- AUTOTEX Wiper Motor, 2-1/2" Shaft, 18nm Torque 4A2.12.R110CE
- AUTOTEX Wiper Arm, Wet Pantograph, Size 26 In 200489N
- AUTOTEX Wiper Arm, Wet Pantograph, Size 24 In 200480N
- AUTOTEX Wiper Arm, Wet Radial, 22 In Size 201512N
- AUTOTEX Wiper Motor, 3-1/2" Shaft, Heavy Duty 4R3.24.R110D
- AUTOTEX Wiper Motor, Oscillating, 12 V AX9109
- AUTOTEX Wiper Motor Kit, 12V, 110 deg. Wipe Angle SQ112110SSK
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, Metal 4A1.24.R110CE
- AUTOTEX Wiper Arm Adapter Plate, Metal, 4" Size 200242
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm 200715
- DORMAN Windshield Wiper Arm, 42704 42704
- Autotex Automotive Exterior Accessories