Shop Alternate Products
This Product is Discontinued
Lovejoy
Sleeve Coupling Flange, 10S, Bore 1-5/8" (Discontinued)
Mfr # 68514436175
Zoro # G3156894
This Product is Discontinued
Key Features
- Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors
- Max. Angular Misalignment 1 Degrees For EPDM & Neoprene Sleeves, 0.25 Degrees For Hytrel Sleeves
- Height (In.) 7.500
- Max. RPM 3600
- Keyseat Size (In.) 3/8 x 3/16