Osg

Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT


$36.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 1/8"-27
  • Tap Chamfer Taper
  • Number of Flutes 5
  • Tap Thread Type NPT
  • Pitch Diameter Limit Not Rated
See all product information