Keo
Countersink Set, 5PC, 3FL, 60 Deg, Carbide
Mfr # 55749
Zoro # G3157725
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Primary Material Application Stainless Steel
- Number of Pieces 5
Explore More Products
- KEO Countersink Set, 5PC, 3FL, 82 Deg, Carbide 55759
- KEO 5 piece set 90 deg Three Flute Carbide Countersink 55769
- KEO 5 piece set 82 deg Single Flute Carbide Countersink 55719
- KEO Countersink, 6 FL, 82 Deg, 1/2, Cobalt, TiN 55525-TiN
- KEO Countersink, 6 FL, 5/16, Cobalt 55563
- KEO Countersink, 6 FL, 82 Deg, 5/16, Cobalt, TiN 55523-TiN
- KEO Countersink, 1 FL, 82 Deg, 2 In, Cobalt 55423
- KEO Countersink, 6 FL, 100 Deg, 3/16, TiAlN 55814-TiALN
- KEO Countersink, 3 Fl, 60 Deg, 1 1/4, Cobalt 55306
- RUKO Ro Countersink Set Hss-E, 6, 3mm-20, 5mm 102152ERO
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Six Flute 90 Deg. 5419689
- Keo Countersinks, Center Drills & Spotting Drills