Zoro Select
Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK
Mfr # HF08100600-010P2
Zoro # G3157926
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10-1.25
- Head Width 17 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK HF18100300-025P2
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK HF18100350-025P2
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 10 PK HF08100750-010P1
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK M55010.030.0025
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK U01062.025.0100
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/2 in L, 10 PK N04104.050.0250
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 100 PK M01000.060.0080
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK M01010.360.0100
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 60 PK 7664CH8O
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK U55010.062.0500
- NEWPORT FASTENERS Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 4 in L 618007-1
- Zoro Select Hex Head Cap Screws