Shop Alternate Products
This Product is Discontinued
Zoro Select
3" x 2-1/2" Malleable Iron Reducing Elbow, 90 Degrees (Discontinued)
Mfr # 2WU17
Zoro # G3159484
This Product is Discontinued
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3" x 2-1/2"
- Basic Pipe Fitting Material Metal