Zoro Select
Reel Fire Hose, Dia. 2-1/2 In., 50 ft. L
Mfr # 3EUJ7
Zoro # G3159615
$311.19
11% off
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 2-1/2 in x 2-1/2 in
- Hose Color White
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material EPDM
Explore More Products
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L 1FEL2
- ZORO SELECT Fire Hose, 1-1/2inx100ft, NST, White, 300psi 45DV12
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 800 psi 4YLK2
- ZORO SELECT Fire Hose, 1-1/2in.x50 ft., NPSH, Yellow 45DV19
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 100 ft. L 3ATP6
- ZORO SELECT Fire Hose, 1in.x100 ft., NST, Yellow, 300psi 45DV05
- ZORO SELECT Fire Hose, 1in.x50 ft., NPSH, White, 300 psi 45DV10
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 100 ft. L, Thread Type: NST/NH 4YLK5
- ZORO SELECT Reel Fire Hose, 100 ft. L, Dia. 1-1/2 In. 3EUJ6
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NPSH, Yellow 45DV15
- JAFLINE Attack Line Fire Hose, Blue, 50 ft. L G51H25LNB50N
- Zoro Select Fire Protection