Lumenite
Liquid Level Probe, 12 In, 3/8 NPT
Mfr # PHST38Q12"UN
Zoro # G3159773
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Number of Probes 1
- Probe Lengths 12 in
- Material of Construction Stainless Steel Tank Connection
- Application Industrial
Explore More Products
- LUMENITE Liquid Level Probe, 12 and 24In, 2In Bevel 2DAFT2
- LUMENITE Control, No Foam, 2 Lvl, 110VAC, Auto-Off Sw FMFT-2011-C
- LUMENITE Liquid Level Probe, 12 In, 2 In Tri-clamp DCFT2
- LUMENITE Liquid Level Probe, 12 In, 1/2 NPT PHST12Q12"UN
- LUMENITE Track Mount Level Control, 1 Relay, 24VAC WFLTV-TM-201(24)
- LUMENITE Track Mount Level Control, 1 Relay, 240VAC WFLTV-TM-2012
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In PTFE T-DCFT-1-1/2
- LUMENITE Control, Single Relay, Din Mount 24VAC WFLT-DM-201(24)
- LUMENITE Control, No Foam, Sensitivity, 220VAC FMFT-1012
- WARRICK CONTROLS Level Control, 120V, 11 Pin, w/Socket 26MB1A0E
- LUMENITE Liquid Probe, Waterproof, 12, 24In, 3 In PHP32EP15T12",24
- Lumenite Water Level Controls and Accessories