Precision Brand
Slotted Shim Assortment, Pk170
Mfr # 42905
Zoro # G3160087
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Polyester
- Number of Pieces 170
- Thickness Tolerance +/-5%
- Shim Trade Size A
Explore More Products
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0050" Thickness, Pk20 42140
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 2.000", Pk19 25480
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk12 17950
- PRECISION BRAND Arbor Spacer Assortment, Pk19 24220
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk8 22445
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0050" Thickness, Pk20 42123
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0125" Thickness, Pk20 42126
- PRECISION BRAND Alum Laminated, .002", .016 x 24 x 24" 71016
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0200" Thickness, Pk20 42145
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 260 PCS 36D706
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0015" Thickness, Pk20 42119
- Precision Brand Shim Stock Assortments