This item is Discontinued.

Leviton 30A Locking Connector 3P 3W 250Vac L11-30R Bk/Wt 2673

30A Locking Connector 3P 3W 250Vac L11-30R Bk/Wt (Discontinued)

  • Mfr # 2673
  • Zoro # G3160151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2673
Zoro #
G3160151
UPC #
-
Country of Origin
United States

Dimensions

Cord Size
0.520 to 0.930 in

Details

Item - Plugs and Receptacles
Locking Connector
Item
Locking Connector
Amps - Plugs and Receptacles
30
Amps
30
NEMA Plug Configuration - Plugs and Receptacles
L11-30R
Voltage
250VAC
Voltage - Plugs and Receptacles
250V AC
NEMA Configuration
L11-30R
Number of Poles
3
Number of Wires
3
Color - Plugs and Receptacles
Black/White
Color
Black/White
Grade - Plugs and Receptacles
Industrial
Standards
UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
NEMA Rating
WD-6
Corrosion Resistant
No
Grade
Industrial
Phase
3
Power Indicator
No
HP
3

Description

Locking Connector, Number of Poles 3, Number of Wires 3, Phase 3, Grade Industrial, Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.