Lithonia Lighting
ExtSgn EmLt, Thermop, Nic Cad, LED, 4.3W
Mfr # LHQM LED R
Zoro # G3160236
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 1/4 in
- Height 8 in
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Housing Color - Emergency Lighting and Exit Signs White
- Head Lamps Adjustable Yes
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 3W EDGR 2 RMR EL
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blk, 11 3/4in, 3W LQC 1 G
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silver, 15 1/8in, 3W EDGNY 1 R
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 2W LQC 2 G EL N
- LITHONIA LIGHTING ACUITY LITHONIA LED Exit Sign/ Battery Backup EDGNY 2 R EL M4
- LITHONIA LIGHTING Ext Sgn, Alum, Black, 11 3/4in, 3W LQC 2 R
- LITHONIA LIGHTING 120/277V-AC Emergency And Exit Lighting LES1R120/277ELNSD
- LITHONIA LIGHTING Ext Sign, Steel, Wht, 14 5/8in, 2W LXNY W 3 R
- LITHONIA LIGHTING Acuity Switchable Red/Green LED Exit Sign Combo, Round Lamp Heads ECRG RD M6
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 13 7/8in, 1W LV S 1 R 120/277 EL N UM 4X
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Univeral Mount Led Gr Exit W/ 3 Face Panels & Battery LQM S W 3 G 120/277 EL N M6
- Lithonia Lighting Signs