Powerdrive

Gearbelt Pulley, L, 19


$32.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gearbelt Series - Timing Belts L
  • Number of Grooves - Timing Belt Pulleys 19
  • Bushing Required - Timing Belt Pulleys G
  • Pitch Dia. - Timing Belt Pulleys 2.268 in
  • Outside Dia. - Timing Belt Pulleys 2.238 in
See all product information