Bankers Box
Banker Box, Ltr, 500Lb, Wht/Blu, PK12
Mfr # 00704
Zoro # G3160595
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 10 in
- Closure String & Button
- Width 12 in
- Depth 24 in
Explore More Products
- BANKERS BOX Storage Boxes, w/Lid, 700 lb, Legal, 15"x24"x10", 4/CT, WE/BE PK FEL0070205
- BANKERS BOX Extra, Storage File Box, White, PK4 0070205
- BANKERS BOX Storage File Box, 12x10x24, PK12 00704
- BANKERS BOX Medium-Duty Storage Box, Letter/Legal Files, 12.5"x16.25"x10.25", Black/Gray Pinstripe Design, 4PK FEL0029803
- BANKERS BOX QuickStorage, File, White, PK4 0078907
- BANKERS BOX STOR/FILE Storage Boxes, Letter/Legal, 12"x16.25"x10.5", White, PK20 0070333
- BANKERS BOX Box, Storfile, Med Duty, 12PK FEL00789
- BANKERS BOX Bankers Box Letter And Legal Size File Storage Box; White And Blue; Pack Of 12 1351378
- BANKERS BOX Box, Hang-N-Stor, Ltr, 4PK FEL00784
- INNOVATIVE STORAGE DESIGNS File Tote w/Contents Label, Letter/Legal, 17.75" x 14" x 10.25", Black 55802
- FELLOWES BankersBox, LIBERTY CHECK AND FORM BOXES, 9.25in X 15in X 4.25in, WHITE/BLUE, 12PK 00009
- Bankers Box File Boxes