Ntn
Radial Ball Bearing, Open, 40mm Bore Dia
Mfr # 6208C3
Zoro # G3162363
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 40 mm
- Cage Material Steel
- Seal/Shield Type Open
Explore More Products
- NTN NTN 6303LU, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Single Sealed 6303LU
- NTN Radial Ball Bearing, Shielded, 10mm Bore 6200ZZC3/L627
- NTN Radial Ball Bearing, Open, 12mm Bore Dia 6201C3
- NTN Radial/Deep Groove Ball Brg - 1.25 In Id X 2.25 In Od X 0.5 In W; Double Sealed R20 2RS
- NTN NTN 6000, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Open 6000
- NTN Radial Ball Bearing, Sealed, 6mm Bore Dia 626LLBC3/L627
- NTN NTN 6004NR, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Open 6004NR
- NTN NJ221 C4, Cylindrical Roller Brg 105 Mm Id X 190 Mm Od X 36 Mm W Open NJ221 C4
- NTN Self-Aligning Ball Bearing - 45 MM Id X 100 MM Od X 36 MM W; Cylindrical Bore; Open 2309
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS15 MS-15
- SKF SKF-6203/C3, Single Row Ball Brgs, 6203C3 6203/C3
- Ntn Radial Ball Bearings