Zoro Select
Dowel Pin, Harden Stl, M5x22mm, PK50
Mfr # DP5005022-050P1
Zoro # G3163027
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 50mm L., PK50 M39080.050.0050
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 M51580.030.0040
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 L, PK10 U39080.062.0200
- ZORO SELECT Dowel Pin, SS, M2x10mm L, PK100 DP7X02010h8-100P1
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 M55580.020.0012
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 M55580.060.0036
- ZORO SELECT Pin, Steel 60HRC, 5mm dia., PK25 M39078.050.0050
- ZORO SELECT Dowel Pin, Std, 1/16x5/16 L, PK100 U39080.006.0031
- ZORO SELECT Dowel Pin, SS, 1/8 Dx1 1/4 In L, Pk25 MS16555-632
- NEWPORT FASTENERS 9/16 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 10PK PINDOW045014P
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 M39070.025.0014
- Zoro Select Dowel Pins