Lumapro
Base Light, 60 W
Mfr # 4PD35
Zoro # G3163081
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type E26 Bulb
- Watts 60 W
- Lumens 600 lm
- Arm Length 18 in
- Voltage 120
Explore More Products
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck 33HP81
- LUMAPRO Task Light, Compact Head 2RPJ2
- LUMAPRO Mini Work Light, Domed Metal 2RPJ4
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck 33HP79
- LUMAPRO Task Light, LED, 5.5W, BLK, 18in, Gooseneck 33HP80
- LUMAPRO Machine Tool Light, Domed Metal 2RPJ3
- LUMAPRO Task Light, LED, 7.7W, BLK, 35in, Gooseneck 33HP82
- STM Water Proof LED Lamp With 220x220mm Square Arm 326380
- WALDMANN Task Light, Articulating Arm Type, 8.5W 113182000-00680110
- SOUTHWIRE Me 300W Brooder Lamp 165BINME
- STANLEY Surge Pro 6-Outlet Surge-Suppression Night-Light 33208
- Lumapro Task Lighting