Zsi
2HoleCushionedClampPipe S 1In, L3 13/64In
Mfr # 021M026
Zoro # G3163422
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 1 in
- Max. Load (Lb.) 50
- Type Surface Mounted
- Height (In.) 1 23/32 in
Explore More Products
- ZSI Beta Clamp Assembly, Single, 0.93 In Hose S3010H
- ZSI CushionedClampStrut Mounted, Tube Sz 3 In, Width (In.): 1 5/8 in 050N054
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In 032N036
- ZSI Beta Standard Clamp, 3/8", Cushion, Alum S2011C-AL
- ZSI 2HoleCushionedClampPipeS11/2In, L4 5/64In 030M034
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In 024MS028
- ZSI Beta Clamps, Heavy Series, 3/8 In Pipe H3011S
- ZSI Beta Stndrd Clamp, 3/4", Stack Cush, PP, SS S3012B-SS
- ZSI U-Bolt Tube Clamp, 9.27"H, SS, 6"PipeSize UB6TA6
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel SH5150-PP
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall 2400609174
- Zsi Pipe & Tube Clamps