Shop Alternate Products
This Product is Discontinued
Unbrako
1.75mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)
Mfr # 12360
Zoro # G3164865
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.75mm
- Drive Type Hex Socket
- Drive Size 10mm
- Material Alloy Steel