Zoro Select
Thick Wall Key Locking Insert, 4 Keys, 7/8"-9 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel
Mfr # 5WY88
Zoro # G3165014
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 7/8"-9
- Material Steel
- Number of Locking Keys 4 Keys
- Overall Length 1-1/4 in
- External Thread Size 1-1/4"-12
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, 3 PK 5XA29
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK 5XA11
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M5-0.80 Int Thrd Sz, M8-1.25 Ext Thrd Sz, Steel, 5 PK 5XA31
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, 5 PK 5XA16
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 9/16"-12 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK 5WY82
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK 5WY73
- ZORO SELECT Key Locking Thread Insert, 2.7 mm L, PK10 217-076383
- ZORO SELECT Key Locking Thread Insert, 1/2" L, PK10 217-077536
- ZORO SELECT Key Locking Thread Insert, 16 mm L, PK10 217-077567
- LOKSERT Key Locking Insert, 4 Keys, #4-40 Int Thrd Sz, #10-32 Ext Thrd Sz, 5 PK MS51830-102 PKG5
- LOKSERT Key Locking Insert, 2 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK MS51830-108L PKG5
- Zoro Select Key Locking Inserts