Tamper-Pruf Screw
1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 91260
Zoro # G3165967
$8.74
29% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Button
- Drive Torx
- Drive Size T27
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #10-24 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 91150
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 91240
- TAMPER-PRUF SCREW #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 91160
- TAMPER-PRUF SCREW #10 x 2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 31200
- TAMPER-PRUF SCREW #10-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22180
- TAMPER-PRUF SCREW #10-16 x 1-1/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK 490250
- TAMPER-PRUF SCREW #14 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151430
- TAMPER-PRUF SCREW #10 x 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151391
- TAMPER-PRUF SCREW #6 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31350
- TAMPER-PRUF SCREW #6-32 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81030
- TAMPER-PRUF SCREW #10-32 x 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141210
- Tamper-Pruf Screw Tamper-Resistant Screws