Shop Alternate Products
This Product is Discontinued
Rust-Oleum
12 oz. Flat Brown Auto Body Rusty Metal Primer (Discontinued)
Mfr # 249330
Zoro # G3166107
This Product is Discontinued
Key Features
- Color Brown
- Color Family Browns
- Container Size 12 oz
- Finish Flat
- Net Weight 12 oz