Dayton
30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC
Mfr # 7AG70
Zoro # G3166572
Free Shipping & Returns
$6,618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230
- Drive Type Belt Drive
- Height 46 5/8 in
- Blade Dia. 30 in
- Phase 1
Explore More Products
- DAYTON 48" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC 7AG18
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F854
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC 7J347
- DAYTON Companion Flange, Set of 2, 30in, For 3C412 166164
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF53
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7AG52
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG03
- DAYTON Discharge Cap, 20-3/32 In. H, 26 In. W 166220A
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AH36
- SANYO DENKI 5-1/2-Inch 12V-DC Fan 109E5712K5D01
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF94
- Dayton Tubeaxial Fans and Accessories