Zoro Select
#3-48 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # U07000.009.0025
Zoro # G3167132
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #3-48
- Screw Length 1/4 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07230.007.0025
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 50 PK M07470.100.0120
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 50 PK M07160.100.0055
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK M51050.100.0035
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK 430245-PG
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07410.019.0075
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK U07001.062.0150
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK U51041.025.0200
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 3-1/4 in Length ZPS72012C40
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK B07000.075.0200
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK M5C50KCS
- Zoro Select Socket Head Cap Screws