Kipp
Adjustable Handle, Modern Design, Sz. 2, M10X45, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.2101X45
Zoro # G3167141
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 45.00mm
- Material Zinc
- Color Black
- Height 3.45"
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel K0122.2A41X45
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X45, Die Cast Zinc Black Satin, Comp: Steel K0122.2081X45
- KIPP Adjustable Handle Size: 5 M16, Plastic Yellow RAL 1021, Comp: Stainless Steel K0270.51616
- KIPP Adjustable Handle Size: 4, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel K0269.4A42X20
- KIPP Adjustable Handle Size: 4, 1/2-13X50, Plastic, Black RAL 7021, Comp: Steel K0269.4A51X50
- KIPP Adjustable Handle Size: 2, M06X30, Plastic, Red RAL 3020, Comp: Steel K0269.20684X30
- KIPP Recessed Handle, L=83, H=40, Plug-In Thermoplastic, Black K1077.0901
- KIPP Adjustable Handle, Size: 1 10-32X20 Zinc, Black Satin, Comp: Stainless Steel K0117.1A11X20
- KIPP Adjustable Handle Size: 5 M16X40, Plastic Yellow RAL 1021, Comp: Stainless Steel K0270.51616X40
- J.W. WINCO GN565.2-26-128-A-EL Angled Cabinet U-Handle 565.2-26-128-A-EL
- MORTON Adjustable Handle, Plastic Handle, M10 x 30mm screw, 80mm Handle Length AH-934
- Kipp Levers & Handles