Precision Brand

Feeler Gauge, 0.0150x12 L, PK12


$25.79
/pk 12, $2.15/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material High Carbon steel
  • Thickness (In.) 0.0150
  • Thickness (mm) 0.381
  • Blade Length (In.) 12 in
  • Temper RC 48-62
See all product information