Saunders
RediRite ™ 8-1/2" x 11" Redi-Rite Aluminum Storage Clipboard 1-1/2", Silver
Mfr # 11017
Zoro # G3168767
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Silver
- Width 9"
- Height 14-1/4"
Explore More Products
- SAUNDERS Antimicrobial Clipboard SAU21610
- SAUNDERS 8-1/2" x 11" Clipboard, Black 21603
- SAUNDERS 8-1/2" x 11" Storage Clipboard, Silver 10517
- SAUNDERS Clipboard, Arch, Lock, Brown 5712
- SAUNDERS Clipboard 1/2", Black 00552
- SAUNDERS Recycled Clipboard, Green 21604
- SAUNDERS Clipboard, Storage, Dskmte Ii SAU00533
- SAUNDERS Clipboard, Plastc, Rcycld, NYellow SAU21595
- SAUNDERS Clipboard, Recycled Plastic, 9inx4/5inx14-3/4in, AST, 3PK SAU22601
- DAVENPORT & COMPANY Legal Size Clipboard; 3 Per Pack DA686877
- ZORO SELECT Clipboard, Letter, Brown 2LJY1
- Saunders Clipboards