Dwyer Instruments
Dwyer Magnehelic Pressure Gauge, 0.25In to 0 to 0.25In H2O
Mfr # 2300-0
Zoro # G3168907
Free Shipping & Returns
$89.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Explore More Products
- DWYER INSTRUMENTS Pressure Gauge, 0 to 0.25 In H2O A3000-00
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 1 In H2O 2001
- DWYER INSTRUMENTS Pressure Gauge, 0 to 100 In H2O A3100
- DWYER INSTRUMENTS Minihelic Ii Gauge 0 To 20 2-5020
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 100 In H2O 2100
- DWYER INSTRUMENTS Pressure Gauge, 0.25In to 0 to 0.25In H2O A3300-0
- DWYER INSTRUMENTS Differential pressure switch/gage, range 0-3 kPa. MP-3KPA
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage 2000-300PA
- DWYER INSTRUMENTS Differential pressure switch/gage, range 0-250 Pa. MP-250PA
- PCE INSTRUMENTS Differential Pressure Meter, ± 1 to 2000 mbar PCE-910
- DWYER INSTRUMENTS Differential Pressure Switch 007-022 In 1823-00
- Dwyer Instruments Differential Pressure Gauges