Legris
Male Connector, Pipe M7x1, PK10
Mfr # 3101 04 55
Zoro # G3169266
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 4mm
- Pipe Size - Pipe Fitting M7 x 1
- Max. Pressure 290 psi
- Basic Material Metal
Explore More Products
- LEGRIS Male Elbow, Tube 1/4In, Pipe 1/8In, PK10 3113 56 11
- LEGRIS Nickel Plated Brass Male Connector, 5/16 in Tube Size 3601 08 10
- LEGRIS Fractional Push-to-Connect Fitting 3091 56 14
- LEGRIS Union Elbow, 90, 8mmx10mm, PK10 3102 08 10
- LEGRIS Male Elbow, Thread Size 12mm, PK10 3199 08 67
- LEGRIS Male Elbow, Thread Size 1/4 In NPT, PK10 3109 06 14
- LEGRIS Metric Push-to-Connect Fitting 3146 12 00
- LEGRIS All Metal Push to Connect Fitting 3809 06 13
- LEGRIS Straight Union, Outside Dia 14mm, PK10 3106 14 00
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 1/4" Male BSPT (R) PC08-02
- JOHN GUEST Acetal Copolymer Divider, 2-Way, 1/2 in Tube Size PI2316S-PK10
- Legris Tube Fittings