Zoro Select
Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK
Mfr # U08450.031.0150
Zoro # G3170106
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Drive Size 1/2 in
- Material Steel
- Finish Hot Dipped Galvanized
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK U08450.025.0500
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK U08450.050.0600
- ZORO SELECT Lag Screw, 1/2 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK U08450.050.0500
- ZORO SELECT Lag Screw, 1/2 in, 9 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 60 PK B08450.050.0900
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK U08280.037.0150
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK 5056LB
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Zinc Plated Hex Hex Drive, 50 PK 14SLS
- ZORO SELECT Lag Screw, 3/8 in, 1-3/4 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK 3728L188
- ZORO SELECT Lag Screw, 5/16 in, 5 in, Steel, Galvanized Hex Hex Drive, 150 PK 3180LG
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 4 in, Stainless Steel, Hex Hex Drive A2360240400
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex 1200 PK 1432IC
- Zoro Select Lag Screws