Zoro Select
1/2" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 60A
Mfr # BULK-RS-H60-880
Zoro # G3170151
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Viton, 1/32"Thick, 12"x12", 70A BULK-RS-V75-22
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A BULK-RS-N60-14
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 30A BULK-RS-S30-43
- ZORO SELECT 1/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 30A BULK-RS-N30MIL-14
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A BULK-RS-N40-880
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 25 Ft, Black BULK-RS-SBRHS60-79
- ZORO SELECT Rubber Strip, PUR, 3/16"Thick, 48"x1", 60A 70ST0F-60A-1X48
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A BULK-RS-N50-915
- ZORO SELECT Neoprene Sheet, 60A, 24"x12"x0.25", Black BULK-RS-NFR60-12
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 8ft Length - Black 20-107
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A BULK-RS-H60FDA-342
- Zoro Select Rubber Sheets & Strips