Zoro Select
M3.5-0.60 x 30 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD035300-100P1
Zoro # G3170264
Sold in multiples of 3 for $12.27
$12.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M5-0.80 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.050.0020
- ZORO SELECT #3-48 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.009.0050
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Cadmium Steel, 5000 PK MS35206-230
- ZORO SELECT M8-1.25 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51340.080.0020
- ZORO SELECT M6-1.00 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.060.0012
- ZORO SELECT M4-0.70 x 7.7 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK MPFJ040100-025P1
- ZORO SELECT #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK MS51959-50
- ZORO SELECT M8-1.25 x 55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK M855D7985A
- ZORO SELECT 1/4"-28 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK 1510MPP
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 0406CPP188
- ZORO SELECT #6-32 x 5/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK 0605MPP188
- Zoro Select Machine Screws