Zoro Select
Spacer, M2 Screw Size, Plain Nylon, 3 mm Overall Lg, 2.6 mm Inside Dia, 10 PK
Mfr # 13ME002
Zoro # G3171104
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M2
- Overall Length Tolerance +/-0.381 mm
- Material Nylon
- Finish Plain
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK 13SP275
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 9/16 in Overall Lg 100902RSN
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 20 mm Overall Lg, 6.3 mm Inside Dia, 10 PK 13ME073
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 15 mm Overall Lg, 8.3 mm Inside Dia, 10 PK 13ME096
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 15 mm Overall Lg, 10.4 mm Inside Dia, 10 PK 13ME104
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.171 in Inside Dia, 10 PK 13SP159
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 7/8 in Overall Lg, 0.171 in Inside Dia, 10 PK 13SP264
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #6 Inside Dia 141606RS303
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #14 Inside Dia 501214RSA
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/16 in Overall Lg 140508RSN
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/2 in Overall Lg, 5/16 in Inside Dia 74252
- Zoro Select Round Spacers