Colson
Swivel Stem Caster, Polyurthn, 3 in, 120 lb
Mfr # PEC30223BK-TPU03(KK)
Zoro # G3171131
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 5/16 in
- Load Rating 120 lb
Explore More Products
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb 2.05254.55
- COLSON Swivel Stem Caster w/Brake, 3 in., 120 lb. PEC30223GR-TPU03(GG)B
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb 2.05254.445 BRK1
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb 2.04254.445 BRK1
- COLSON Swivel Stem Caster w/Brake, 3 in., 120 lb. PEC30507GR-TPU03(GG)B
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb 2.05254.95
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb 2.03254.445
- COLSON Swivel Stem Caster, Polyurthn, 4 in, 125 lb PEC40637BK-TPU03(KK)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 275 lb 2.04254.55 BRK1
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. 429H11
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb C0020748ZN-POL01(KK)B
- Colson Casters