Zoro Select
Rod, 316, SS, 7/8 In Dia x 3 Ft L
Mfr # 3ANJ4
Zoro # G3171463
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, 316, SS, 1 In Dia x 1 Ft L 3ANL7
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 1 Ft L 3ANL6
- ZORO SELECT Rod, 316, SS, 1 3/4 In Dia x 1 Ft L 3ANN3
- ZORO SELECT SS Round Bar 316, 60 in Overall L 4474_60_0
- ZORO SELECT Rod Stock, SS, 12 in Overall L 4R1.75-12
- ZORO SELECT Rod Stock, SS, 72 in Overall L 4R.312-72
- ZORO SELECT SS Round Bar 304, 72 in Overall L 23650_72_0
- ZORO SELECT Rod Stock, SS, 2 ft Overall L 416r.812-24
- ZORO SELECT SS Round Bar 321, 72 in Overall L 18438_72_0
- ZORO SELECT Rod, SS, 304, 1 3/4 In Dia x 3 Ft L 2EXJ3
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L 7261_12_0
- Zoro Select Stainless Steel Rods