Qmark
Cove Heater, 1200W At 240V, , 240VAC, 1.2 kW, 4095 BtuH
Mfr # RCC12024C
Zoro # G3171561
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3"
- Height 4-3/16"
- Width 94"
- Mounting Type Wall
- BtuH 4095
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 5.0 kW MUH0581
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH QPH4A
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase MUH152
- QMARK Cabinet Unit Heater Easy Install CUS93505243FFW
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW MUH304
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW MUH0381
- QMARK Electric Wall & Ceiling Unit Heater, 600V AC, 3 Phase, 30.0 kW MUH306
- QMARK Electric Unit Heater, 480, 3 Phase, 40.0 kW, 136.4 BtuH MUH404
- QMARK QMARK, 900W At 240V Cove Heater, 240VAC, 3072 BtuH RCC9024C
- MARKEL PRODUCTS Fan Forced Electric Unit Heater 5107CA1LF2F
- KING ELECTRIC Unit Heater 240V 1Ph 7Kw W/Stat & Brkt SKB2407-1-T-B
- Qmark Electric Heaters & Accessories