Shop Alternate Products
This Product is Discontinued
Baldwin Filters
Oil Filter Element, (Discontinued)
Mfr # P7371
Zoro # G3171962
This Product is Discontinued
Key Features
- Filter Design Spin-On
- Length 4 15/16 in
- Outside Dia. 4 31/32 in
- Micron Rating 27
- Includes (2) Gaskets Attached