Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 65mm L, 50 PK (Discontinued)
Mfr # 6AY14
Zoro # G3172346
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1mm
- Fastener Length 65mm
- Head Width 10mm
- Material Carbon Steel