- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Metallic Spray Paint, Burnished Brass, Metallic, 11 oz.
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Metallic Spray Paint, Burnished Brass, Metallic, 11 oz. (Discontinued)
Mfr # 7275830
Zoro # G3172452
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Silvers
- Color Burnished Brass
- Paint and Primer Finish Metallic
- Net Weight 11 oz.
Customers Also Purchased
- Brand Rust-Oleum
-
MFR #
7275830
-
Zoro #
G3172452
- UPC # 020066727581
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 11 oz |
Details
Item | Metallic Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Silvers |
Color | Burnished Brass |
Paint and Primer Finish | Metallic |
Net Weight | 11 oz. |
Coverage | 10 to 12 sq. ft. |
Dry Time | 30 min. |
Base Type | Solvent |
Paint and Primer Surface Material | Concrete, Masonry, Metal, Wood |
Color Family | Aluminum / Metallic |
Paint Sub-Brand | Stops Rust(R) |
Application Temperature | 50 to 90 Degrees F |
Dry Time Tack Free | 10 min. |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Metallic Spray Paint |
Resin Type | Enamel |
Dry Time Recoat | 24 hr. |
Standards | VOC and MIR Compliant |
Coverage Area | 6 sq ft |
Resistance Properties | Corrosion-Resistant, Weather-Resistant |
VOC Compliant | Yes |
Coating Application | General Purpose Spray Paint |
Compatible Surface Material | Metal, Wood |
Container Type | Aerosol Can |
Maximum Temperature Resistance | 200 Degrees F |
Use Location | Exterior, Interior |
Minimum Application Temperature | 50 Degrees F |
Opacity | 0 % |
Maximum Application Temperature | 90 Degrees F |
Dry Time to Recoat | 24 hr |
Shelf Life | 5 yr |
Description
Metallic Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Resin Type Solvent Acrylic, Container Size 11 oz, Coverage Area 6 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat 24 hr, Maximum Application Temperature 90 Degrees F, Maximum Temperature Resistance 200 Degrees F
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA