Scoop, Capacity 64 oz, Meets/Exceeds NSF Certified as N4364, Handle Length 5 5/8 in, Maximum Temperature 212 Degrees F, Minimum Temperature -40 Degrees F, Product Type Scoop, Material Polycarbonate, Overall Height 4 1/4 in, Overall Length 14 1/8 in, Overall Width 5 5/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Clear, Package Quantity 6