Zoro Select
Thumb Screw, M6-1.00 Thread Size, Plain 18-8 Stainless Steel, 6 mm Head Ht, 13 mm Lg, 5 PK
Mfr # RMM3483-SS
Zoro # G3173545
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 6 mm
- Head Thickness 6 mm
Explore More Products
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Plain 18-8 Stainless Steel, 6 mm Head Ht, 19 mm Lg, 5 PK RMM3487-SS
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Plain 18-8 Stainless Steel, 6 mm Head Ht, 16 mm Lg, 5 PK RMM3485-SS
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 7/8 in Head Ht, 1 in Lg, 25 PK 1-EFL-07-17-
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 13/16 in Lg Z2315SS
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 1/2 in Lg, 1000 PK UDIX0-40050-1000P
- ZORO SELECT Thumb Screw, M3-0.50 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 8 mm Lg, 5 PK RMM3465-SS
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 1/2 in Lg, 1000 PK UDI0-200500-1000P
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 1/8 in Lg, 1000 PK UDIX0-40012-1000P
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 in Lg Z2186
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg Z0742
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Carbon Steel, 1-1/2 in Lg, 300 PK 3724TS
- Zoro Select Thumb Screws