Dayton
Blade, Fan, 22 In, 1/2 HP, Rotation: CCW
Mfr # 4C899
Zoro # G3173685
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Rotation CCW
- Number of Blades 4
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 1/2 hp
Explore More Products
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CW 4C904
- DAYTON Blade, Fan, 22 In, 1/2 HP 4C898
- DAYTON Blade, Fan, 24 In, 3/4 HP 4C903
- DAYTON Blade, Fan, 20 In, 1/2 HP 4C894
- DAYTON Hex Hub, Interchangeable, 1/2 in Bore Dia, Alloy Steel 2A564
- DAYTON Blade, Fan, 24 In, 3/4 HP, Rotation: CW 4C902
- THERNLUND 950-1030 Fan Prover Kit With 950-1030
- HEATCRAFT REFRIGERATION Fan Blade 30"Dia 26Deg 5/8" Cw 5Bld Fan 22900401
- DAYTON Blade, Fan, 20 In, 1/2 HP 4C895
- DAYTON Blade, Fan, 18 In, 1/4 HP 4C890
- WHITE-RODGERS 90-291Q Fan Relay - Type 84 90-291Q
- Dayton Condenser Fan Blades and Hubs