Command
Hook, Molded Plastic, 7/8 In
Mfr # 17003
Zoro # G3173895
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Points Per Hook 1
- Number of Hooks 1
- Hook Finish Glossy
- Basic Hook Material Molded Plastic
Explore More Products
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 17081
- COMMAND Hook, Molded Plastic, 1-7/8 In 17069
- COMMAND Single Point Hook 17037MBN-ES
- COMMAND Universal Picture Hangers, Metal, Wht, PK3 17047-3ES
- COMMAND Wire Hooks Multi-Pack, Small, 0.5 lb Cap, Wht, 9 Hooks, 12 Strips 17067-9ES
- COMMAND Refill Strip, Foam, White, PK16 17022AW-ES
- COMMAND Classic Hook, Metal, Nickel, PK2 FC12-BN-2ES
- COMMAND Assorted Refill Strips, White, 16PK MMM17200ES
- COMMAND Hanging Strip, Foam, White, PK3 17201-ES
- COMMAND Gen Purpose Wire Hooks, Med, 3 b Cap, White, 2 Hooks and 4 Strips/Pack 17068ES
- COMMAND Hook, Metal, 1-1/4 In FC12
- Command Adhesive Hooks